Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

45A-DH2-DAAA-1BA https://www.bdiexpress.com/medias/INDMACVALVEX-45-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMjN8aW1hZ2UvanBlZ3xhREExTDJnME1pODVOek00TmpVd05URTNOVE0wTG1wd1p3fDdkODYzY2M4Y2Y3MDY5NGE3OWVjYTE3ZTk3Y2I1MTBlOTIxMjU1NTM2NGQwNjg0MTFhNmI0ZWEwZTYxYzk2MGQ
21516366 Hydraulic and Pneumatic Valves 

MAC VALVES MAC VALVES

45A-DH2-DAAA-1BA

Description

45A-DH2-DAAA-1BA SOLENOID VALVE ; 120V AC 60 HZ 5.4 W

Poppet Valve; 4 Port | 4 way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 120 PSI; 0 To 120 Deg F

Part #

45A-DH2-DAAA-1BA

BDI #
21516366

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
MAC VALVES
Minimum Buy Quantity
N/A
UNSPSC
40141641
Weight / Kilogram
0.17
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
4 Port | 4 way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
120 PSI
Operating Pressure Range
0 To 120 PSI
Operating Temperature Range
0 To 120 Deg F
Inch - Metric
Inch
Other Features
18" Flying Leads Wire Length | Non-Locking Manual Operator | Grommet
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.macvalves.com
Long Description
Poppet Valve; 4 Port | 4 way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 120 PSI; 0 To 120 Deg F

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh