https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5140-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2ODV8aW1hZ2UvanBlZ3xhR0UxTDJnd09DOHhNRGswTURjM05ETTFNRGczT0M5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRRd1gweE1Yek13TUhnek1EQXVhbkJufGEzZmM5ZTc4Nzg4ZTQ2YTU4ZTdjNTZiNjczN2EzZmM2ZWQ4MTg4NjBlNjdmMzM2OTQ4NzAwNDkxOWVmMDM2YmE
https://www.bdiexpress.com/medias/INDSMCVALVEX-SY5140-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2ODV8aW1hZ2UvanBlZ3xhR0UxTDJnd09DOHhNRGswTURjM05ETTFNRGczT0M5SlRrUlRUVU5XUVV4V1JWaGZVMWsxTVRRd1gweE1Yek13TUhnek1EQXVhbkJufGEzZmM5ZTc4Nzg4ZTQ2YTU4ZTdjNTZiNjczN2EzZmM2ZWQ4MTg4NjBlNjdmMzM2OTQ4NzAwNDkxOWVmMDM2YmE
SMC
SMC
52-SY5140-LL10D
SMC SMC
Description
52-SY5140-LL10D SOL VALVE
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
52-SY5140-LL10D
BDI #
25455285
Details
114.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/52-SY5140-LL10D/p/25455285
Your Price
$ 114.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
Air Fluid | Base Mounted | L Plug with Cover | Push-Turn Locking Slotted Type Manual Override | ATEX Category
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
1.10231
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 12 VDC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.575 Inch | 40 Millimeter
Overall Length
4.094 Inch | 104 Millimeter
Overall Width
0.654 Inch | 16.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

