Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

521811000 https://www.bdiexpress.com/medias/INDPKRVALVEX-CNTRL-21454832-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMTR8aW1hZ2UvanBlZ3xhR0prTDJneE1pODVOemMzTURReU9ERTNNRFUwTG1wd1p3fDZhMzMzYjQ4ODgyYmEyZDliZGFmOTRkZjczMzg2MGRjYzNlY2Y5NWJkNTFmYTYwY2ZmYTJmZjkxODIzMjU2Nzg
21454832 Hydraulic and Pneumatic Valves 

PARKER PARKER

521811000

Description

521811000 PNEUMATIC VALVE ; 4-WAY 3-POS LEV/SPR

Control Valve; Manual Air; 4-Way; 3 Position; 1/4" NPT; 150PSI Pressure

Part #

521811000

BDI #
21454832

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

388.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 388.70 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.906
Product Group - BDI
F02352
Noun
Valve
Keyword String
Control
Manufacturer URL
https://www.parker.com
Product Detail
Control Valve
Product Specification
Manual Air; 4-Way; 3 Position; 1/4" NPT; 150PSI Pressure
Long Description
Control Valve; Manual Air; 4-Way; 3 Position; 1/4" NPT; 150PSI Pressure