

GRACO
GRACO
562717
GRACO GRACO
Description
562717 MODULAR DIVIDER VALVE ; MSP 35S
Modular Divider Valve; 1 Number of Outlets; Carbon Steel; 3500PSI Maximum Working Pressure; MSP Series; 2 Maximum NLGI Grade; Oil Grease Compatible Material; For On-Road Vehicles | Off-Road Equipment
Part #
562717
BDI #
25178614

Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/562717/p/25178614
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141609
Weight / Kilogram
0.37
EAN
0633955347946
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Modular Divider
Product Specification
1 Number of Outlets; Carbon Steel; 3500PSI Maximum Working Pressure; MSP Series; 2 Maximum NLGI Grade; Oil Grease Compatible Material
Long Description
Modular Divider Valve; 1 Number of Outlets; Carbon Steel; 3500PSI Maximum Working Pressure; MSP Series; 2 Maximum NLGI Grade; Oil Grease Compatible Material; For On-Road Vehicles | Off-Road Equipment