Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6402 10 17 https://www.bdiexpress.com/medias/INDLEGVALVEX-6402-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTN8aW1hZ2UvanBlZ3xhRFZpTDJoaE5TODVOek00TmpRNE5EVXpNVFV3TG1wd1p3fDc1MjdiMDFiNzZkNTBmNjgxMGYyMDkyNmU3NDVlY2IyN2M1OGRjZTc3NzEyZGEyOGM1MDBmMTc3YzcyNDUzYjQ
19292735 Hydraulic and Pneumatic Valves 

LEGRIS LEGRIS

6402 10 17

Description

6402 10 17 BALL VALVE ; 10MM TUBE OD X G3/8 BSPT 5/PAK

Ball Valve; 3/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 580 PSI; -4 To 176 Deg F; NBR Seal; Brass

Part #

6402 10 17

BDI #
19292735

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

105.06 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 105.06 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.32
EAN
0820099308586
Product Group - BDI
F02352
Valve Type
Ball
Port Type
3/8" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
580 PSI
Operating Pressure Range
0 To 580 PSI
Operating Temperature Range
-4 To 176 Deg F
Seal Type
NBR
Body Material
Brass
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Weight / LBS
0.70548
Long Description
Ball Valve; 3/8" G Port; 2 Port | 2 Way; 2 Position; Hydraulic | Pneumatic; Hand Lever; 580 PSI; -4 To 176 Deg F; NBR Seal; Brass
Overall Length
3.878 Inch | 98.5 Millimeter
Overall Width
1.22 Inch | 31 Millimeter
Overall Height
2.244 Inch | 57 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh