LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
69423
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
描述
LINCOLN INDUSTRIAL 69423
Quarter Turn Ball Valve; 1" FNPT Inlet And Outlet; 3000PSI Maximum Working Pressure
制造商部件号
69423
BDI部件号
560908
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/69423/p/560908
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.67
Product Group - BDI
F02234
名称
Valve
关键字串
Ball
产品明细
Quarter Turn Ball Valve
产品规格
1" FNPT Inlet And Outlet; 3000PSI Maximum Working Pressure
详细描述
Quarter Turn Ball Valve; 1" FNPT Inlet And Outlet; 3000PSI Maximum Working Pressure

