https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092903-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3Mjl8aW1hZ2UvanBlZ3xhRGt5TDJobE15OHhNREEzTmpVNE9UQTVOams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNU1ETmZNekF3V0RNd01DNXFjR2N8MWZkMTM3NDViYWNlYzI1NmFmNmIwMzc1ZGY0ZGE4YjE3ZmQzNDZiZDgyMTJiNDMwODQ2NGZmNDk5ZjAzY2E1Nw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092903-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3Mjl8aW1hZ2UvanBlZ3xhRGt5TDJobE15OHhNREEzTmpVNE9UQTVOams1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RJNU1ETmZNekF3V0RNd01DNXFjR2N8MWZkMTM3NDViYWNlYzI1NmFmNmIwMzc1ZGY0ZGE4YjE3ZmQzNDZiZDgyMTJiNDMwODQ2NGZmNDk5ZjAzY2E1Nw
FLOWTREND
FLOWTREND
761TR-21M-29S-2-316L-12-1
FLOWTREND FLOWTREND
Description
761TR-21M-29S-2-316L-12-1 AIR VALVE ; 2" TUBE OD 316L SS PTFE SNAP-ON SEAT
Shut-Off Valve; 2" Tube Port Size; Air-Actuated; 2 to 10PSI Pressure; 316L Stainless Steel Material; PTFE Snap-On Seat; Lower Tee and Upper Tee Body; Tri-Clamp Port
Part #
761TR-21M-29S-2-316L-12-1
BDI #
25092903
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/761TR-21M-29S-2-316L-12-1/p/25092903
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141651
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Shut-Off
Manufacturer URL
https://www.flowtrend.com
Product Detail
Shut-Off Valve
Product Specification
2" Tube Port Size; Air-Actuated; 2 to 10PSI Pressure; 316L Stainless Steel Material; PTFE Snap-On Seat; Lower Tee and Upper Tee Body; Tri-Clamp Port
Long Description
Shut-Off Valve; 2" Tube Port Size; Air-Actuated; 2 to 10PSI Pressure; 316L Stainless Steel Material; PTFE Snap-On Seat; Lower Tee and Upper Tee Body; Tri-Clamp Port

