APOLLO VALVES
APOLLO VALVES
77-145-57
APOLLO VALVES APOLLO VALVES
Description
77-145-57 BALL VALVE ; SIZE 1" NPT MATERIAL BRONZE
Ball Valve; 1" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; Steam 150 PSI - CWP 600 PSI; 50 To 200 Deg F; PTFE; Bronze
Part #
77-145-57
BDI #
27897689

Details
373.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/77-145-57/p/27897689
Your Price
$ 373.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
1.504
EAN
0670750706073
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
Steam 150 PSI | CWP 600 PSI
Operating Pressure Range
Steam 0 To 150 PSI | CWP 0 To 600 PSI
Operating Temperature Range
50 To 200 Deg F
Seal Type
PTFE
Body Material
Bronze
Inch - Metric
Inch
Other Features
Full Port | Oxygen Cleaned
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Long Description
Ball Valve; 1" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; Steam 150 PSI - CWP 600 PSI; 50 To 200 Deg F; PTFE; Bronze
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh