https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092904-300X300.jpg?context=bWFzdGVyfHJvb3R8OTU0NXxpbWFnZS9qcGVnfGFETTVMMmhsTmk4eE1EQTNOalU0T1RFeU9UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVEk1TURSZk16QXdXRE13TUM1cWNHY3w5ZmJkNTNiZWM5YTM3MjU5Nzk0NGRkM2RlNmYwMzliZWU0N2JjMjhjM2YzOWZjOWM3ZmMwYjQ0NmU4YTQ2ZDc1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25092904-300X300.jpg?context=bWFzdGVyfHJvb3R8OTU0NXxpbWFnZS9qcGVnfGFETTVMMmhsTmk4eE1EQTNOalU0T1RFeU9UYzFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVEk1TURSZk16QXdXRE13TUM1cWNHY3w5ZmJkNTNiZWM5YTM3MjU5Nzk0NGRkM2RlNmYwMzliZWU0N2JjMjhjM2YzOWZjOWM3ZmMwYjQ0NmU4YTQ2ZDc1
FLOWTREND
FLOWTREND
771S-10M-14D-2X6 316L
FLOWTREND FLOWTREND
Description
771S-10M-14D-2X6 316L ACTUATOR ; SHORT STROKE 2X6 TUBE OD 316L SS
Throttling Valve; 2" X 6" Tube Port Size; Air-Actuated; 2 to 10PSI Pressure; 316L Stainless Steel Material; PTFE Snap-On Seat; Lower Tee Body; Tri-Clamp Port; Long Stroke
Part #
771S-10M-14D-2X6 316L
BDI #
25092904
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/771S-10M-14D-2X6-316L/p/25092904
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31251505
Weight / Kilogram
0
Product Group - BDI
F02352
Harmonized Tariff Code
8481.90.90.40
Noun
Valve
Keyword String
Throtting
Manufacturer URL
https://www.flowtrend.com
Product Detail
Throttling Valve
Product Specification
2" X 6" Tube Port Size; Air-Actuated; 2 to 10PSI Pressure; 316L Stainless Steel Material; PTFE Snap-On Seat; Lower Tee Body; Tri-Clamp Port; Long Stroke
Long Description
Throttling Valve; 2" X 6" Tube Port Size; Air-Actuated; 2 to 10PSI Pressure; 316L Stainless Steel Material; PTFE Snap-On Seat; Lower Tee Body; Tri-Clamp Port; Long Stroke

