Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7K-102-46 https://www.bdiexpress.com/medias/INDAOPVALVEX-7K10101-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwMHxpbWFnZS9qcGVnfGFEQmtMMmc1WWk4eE1EazBPVEkxTmpjd09ERXlOaTlKVGtSQlQxQldRVXhXUlZoZk4wc3hNREV3TVY4ek1EQjRNekF3TG1wd1p3fDQwYTBjYmIyZTBjNTE0N2NmNDc0ODQyMTQwN2M5ZTNjN2Y1NWMyMmM1Mzk1ZWNhNzEwYzEzNjIyZTY3ZDg3NjE
27898524 Hydraulic and Pneumatic Valves 

APOLLO VALVES APOLLO VALVES

7K-102-46

Description

7K-102-46 BALL VALVE ; BRONZE WITH SAFETY VENT SIZE 3/8"

Safety Valve; 3/8" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 125 PSI; 50 To 200 Deg F; PTFE; Bronze

Part #

7K-102-46

BDI #
27898524

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

172.82 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 172.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONBRACO IND WWW.APOLLOVALVES.COM
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.299
EAN
0670750823794
Product Group - BDI
F02352
Valve Type
Safety
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
50 To 200 Deg F
Seal Type
PTFE
Body Material
Bronze
Inch - Metric
Inch
Other Features
Full Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Safety
Manufacturer URL
https://aalberts-ips.us
Long Description
Safety Valve; 3/8" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 125 PSI; 50 To 200 Deg F; PTFE; Bronze
Overall Length
4.99 Inch | 126.746 Millimeter
Overall Height
2.99 Inch | 75.946 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh