https://www.bdiexpress.com/medias/INDASVVALVEX-8030G017-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzB8aW1hZ2UvanBlZ3xhRFUzTDJobU1TOHhNRGM1TnpjMk1URXpORFl5TWk5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd01UZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1ZTZhNzIyZGY3ZmFlNTFkMWU3ZThkOTYxNzU1ZWJiZjAxOTlhYTc2MjQyODMxYmY1ZGFhZTIwYmE0ODY1Mzc3
https://www.bdiexpress.com/medias/INDASVVALVEX-8030G017-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NzB8aW1hZ2UvanBlZ3xhRFUzTDJobU1TOHhNRGM1TnpjMk1URXpORFl5TWk5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd01UZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw1ZTZhNzIyZGY3ZmFlNTFkMWU3ZThkOTYxNzU1ZWJiZjAxOTlhYTc2MjQyODMxYmY1ZGFhZTIwYmE0ODY1Mzc3
ASCO VALVE
ASCO VALVE
8030G017AC480/60D
ASCO VALVE ASCO VALVE
Description
8030G017AC480/60D SOLENOID VALVE ; 1/2"X7/16" 2NC BRASS 16.1W
Shutoff Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 480/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 15 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
8030G017AC480/60D
BDI #
21579521
Details
436.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8030G017AC480-60D/p/21579521
Your Price
$ 436.72 / each
$ 437.00 / each BDIExpress
$ 437.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.68
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
480/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
2.8 Cv Factor | 7/16" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.5
Long Description
Shutoff Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 480/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 15 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Width
2.063 Inch | 52.4 Millimeter
Overall Length
3.934 Inch | 99.924 Millimeter
Overall Height
4.315 Inch | 109.601 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

