https://www.bdiexpress.com/medias/INDASVVALVEX-8030G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MzR8aW1hZ2UvanBlZ3xhRFEzTDJnMFpDOHhNRGM1TnpjeE16QXpNVEU1T0M5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlNTY4YmZhNTdjMDY5NGQxZmQyZTY4Y2JlYmMwZGU2MDU4OGM3ODFjNmZjZTIzMWExNGY5MGE3ZjMyN2I3M2Yw
https://www.bdiexpress.com/medias/INDASVVALVEX-8030G003-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0MzR8aW1hZ2UvanBlZ3xhRFEzTDJnMFpDOHhNRGM1TnpjeE16QXpNVEU1T0M5SlRrUkJVMVpXUVV4V1JWaGZPREF6TUVjd01ETmZRbEpUWHpNd01IZ3pNREF1YW5CbnxlNTY4YmZhNTdjMDY5NGQxZmQyZTY4Y2JlYmMwZGU2MDU4OGM3ODFjNmZjZTIzMWExNGY5MGE3ZjMyN2I3M2Yw
ASCO VALVE
ASCO VALVE
8030G043AC115/50D
ASCO VALVE ASCO VALVE
Description
8030G043AC115/50D SOLENOID VALVE ; 3/4" FNPT N.C. 2P-2W BRASS
Shutoff Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 4 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8030G043AC115/50D
BDI #
21429856
Details
979.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8030G043AC115-50D/p/21429856
Your Price
$ 979.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.08
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
4 PSI
Operating Pressure Range
0 To 4 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.39
Long Description
Shutoff Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 4 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.545 Inch | 90.043 Millimeter
Overall Width
2.28 Inch | 57.912 Millimeter
Overall Height
4.1 Inch | 104.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

