

ASCO VALVE
ASCO VALVE
8040G021AC12/60
ASCO VALVE ASCO VALVE
Description
8040G021AC12/60 SOLENOID VALVE ; 3/8"X3/4" 2NC ALUMINUM 10.1W
Valve; Solenoid; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12/60 VAC; Solenoid/Spring Return; 2 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Part #
8040G021AC12/60D
BDI #
20691058

Details
736.759
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8040G021AC12-60/p/20691058
Your Price
$ 736.76 / each
$ 736.76 / each BDIExpress
$ 736.76 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12/60 VAC
Media
Pneumatic
Maximum Pressure
2 PSI
Operating Pressure Range
0 To 2 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
3/4" Orifice Size | Gas Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.65
Long Description
Valve; Solenoid; 3/8" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12/60 VAC; Solenoid/Spring Return; 2 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Height
4.05 Inch | 102.87 Millimeter
Overall Width
2.51 Inch | 63.754 Millimeter
Overall Length
3.515 Inch | 89.281 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh