https://www.bdiexpress.com/medias/INDASVVALVEX-8040G023-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NjN8aW1hZ2UvanBlZ3xhRE0yTDJoak5pOHhNRFl3TlRVMk9EVXlORE14T0M5SlRrUkJVMVpXUVV4V1JWaGZPREEwTUVjd01qTmZNekF3ZURNd01DNXFjR2N8NDFmNzZmMTE0Y2EwNGU0NjFlNmZjNjdiYjMwMDFjMmUyNmY2ZmI0MDc1ZmU4MTNhOGI5OGM4YzJmMWI5ZTAxYQ
ASCO VALVE
ASCO VALVE
8040G022AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
8040G022AC120/60 110/50D SOL VALVE ; 1/2" FNPT N.C. 2P-2W 120V/60 110V/50
Shutoff Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Spring Return; 2 PSI; -40 To 125 Deg F; Buna-N Seal; Aluminum
Part #
8040G022AC120/60,110/50D
BDI #
20691066
Details
348.45997511
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8040G022AC120-60-110-50D/p/20691066
Your Price
$ 348.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
2 PSI
Operating Pressure Range
0 To 2 PSI
Operating Temperature Range
-40 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
5.4 Cv Factor | 3/4" Orifice Size | Gas Fluid | Direct Acting | Normally Closed | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.65
Long Description
Shutoff Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid | Spring Return; 2 PSI; -40 To 125 Deg F; Buna-N Seal; Aluminum
Overall Width
2.51 Inch | 63.754 Millimeter
Overall Length
3.515 Inch | 89.281 Millimeter
Overall Height
4.05 Inch | 102.87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh