https://www.bdiexpress.com/medias/INDASVVALVEX-8040H008-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Mzl8aW1hZ2UvanBlZ3xhRFkyTDJoaVppOHhNRFl3TlRVMk9EY3lNRGt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREEwTUVnd01EaGZNekF3ZURNd01DNXFjR2N8MmVhYzhjZDhjMWIxYTM3NmZjMTFjMmRjODYwNmM2OWFiYTVlZTNkMTFiY2M0MDg0Nzg1NDRkMDI1NGE4YTYxMA
https://www.bdiexpress.com/medias/INDASVVALVEX-8040H008-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0Mzl8aW1hZ2UvanBlZ3xhRFkyTDJoaVppOHhNRFl3TlRVMk9EY3lNRGt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREEwTUVnd01EaGZNekF3ZURNd01DNXFjR2N8MmVhYzhjZDhjMWIxYTM3NmZjMTFjMmRjODYwNmM2OWFiYTVlZTNkMTFiY2M0MDg0Nzg1NDRkMDI1NGE4YTYxMA
ASCO VALVE
ASCO VALVE
8040H008AC480/60D
ASCO VALVE ASCO VALVE
Description
8040H008AC480/60D SOLENOID VALVE ; 3/8IN PIPE ALUM 2WAY 2POS
Shutoff Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 480/60 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; -40 To 125 Deg F; Buna-N Seal; Aluminum
Part #
8040H008AC480/60D
BDI #
21852422
Details
195.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8040H008AC480-60D/p/21852422
Your Price
$ 195.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.73
Product Group - BDI
F02352
Valve Type
Shutoff | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
480/60 VAC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
-40 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.2 Cv Factor | 5/16" Orifice Size | Gas Fluid | Direct Acting | Normally Closed | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Shutoff Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.62
Long Description
Shutoff Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 480/60 VAC; Pneumatic; Solenoid | Spring Return; 15 PSI; -40 To 125 Deg F; Buna-N Seal; Aluminum
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Length
3.015 Inch | 76.581 Millimeter
Overall Height
2.735 Inch | 69.469 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

