https://www.bdiexpress.com/medias/INDASVVALVEX-8210B026-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMTl8aW1hZ2UvanBlZ3xhR1ZpTDJneFl5OHhNRGd3TkRZNU1UTTNNREF4TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVJd01qWmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3NDM4N2Q4NDA3ZjRiZWQwNjcyMzFjMjcwMzk1OGFlMGRhZGNiOWM4NDVkNGY2YjM4OGQzYzdjNWNjMjJhYTJl
https://www.bdiexpress.com/medias/INDASVVALVEX-8210B026-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMTl8aW1hZ2UvanBlZ3xhR1ZpTDJneFl5OHhNRGd3TkRZNU1UTTNNREF4TkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVJd01qWmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3NDM4N2Q4NDA3ZjRiZWQwNjcyMzFjMjcwMzk1OGFlMGRhZGNiOWM4NDVkNGY2YjM4OGQzYzdjNWNjMjJhYTJl
ASCO VALVE
ASCO VALVE
8210B026AC110/60D
ASCO VALVE ASCO VALVE
Description
8210B026AC110/60D SOLENOID VALVE ; 3/4 X 3/4 2NC BRASS 15.4/F W
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 350 PSI/Light Oil 200 PSI/Water 300 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
8210B026AC110/60D
BDI #
27006158
Details
2630.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210B026AC110-60D/p/27006158
Your Price
$ 2,630.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 350 PSI | Light Oil 200 PSI | Water 300 PSI
Operating Pressure Range
Air - Inert Gas 0 To 350 PSI | Light Oil 0 To 200 PSI | Water 0 To 300 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Normally Closed | Piston Construction | PTFE Main Disc | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
2.84
Long Description
Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 350 PSI/Light Oil 200 PSI/Water 300 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Height
5.289 Inch | 134.341 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Overall Length
2.977 Inch | 75.616 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

