Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8210D014DC120/DC https://www.bdiexpress.com/medias/INDASVVALVEX-8210D014-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwMDh8aW1hZ2UvanBlZ3xhREkxTDJnNU15OHhNRGd3TkRZek9UVXpNVEF6T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVRd01UUmZRbEpUWHpNd01IZ3pNREF1YW5CbnwyYjMyZDY4MDY2MTBkZDFlYjUxMmYxMGU2YmRlZmIwYzQwZDk0ZDcxZWJkN2FjNmJkNjY2MWE1ZThmZTM2ZGQ0
20691236 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8210D014DC120/DC

Description

8210D014DC120/DC SOLENOID VALVE ; 1"X1" 2NO BRASS 16.8W

Valve; Solenoid; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 120 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass

Part #

8210D014DC120/DCD

BDI #
20691236

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1597.9935 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,597.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Normally Open | Diaphragm Construction | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
10.49
Long Description
Valve; Solenoid; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 120 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.75 Inch | 95.25 Millimeter
Overall Width
3.095 Inch | 78.613 Millimeter
Overall Height
6.531 Inch | 165.887 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh