https://www.bdiexpress.com/medias/INDASVVALVEX-8210G055-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxNjJ8aW1hZ2UvanBlZ3xhR0V5TDJnd01DOHhNRGd3TkRjME16QXhNak00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd05UVmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3NzJiODQ2NDBhYzg2ZTRlNmNlOTQxNjg4NWFhODNmNjNjZDRiODdmNzNlYTVhM2RmNDFmZTZmZjlkZTFjMWRm
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G055-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYxNjJ8aW1hZ2UvanBlZ3xhR0V5TDJnd01DOHhNRGd3TkRjME16QXhNak00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd05UVmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3NzJiODQ2NDBhYzg2ZTRlNmNlOTQxNjg4NWFhODNmNjNjZDRiODdmNzNlYTVhM2RmNDFmZTZmZjlkZTFjMWRm
ASCO VALVE
ASCO VALVE
8210G054AC48/60
ASCO VALVE ASCO VALVE
Description
8210G054AC48/60 SOLENOID VALVE ; 1"X 1" 2NC BRASS 16.1/FW
Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 48/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G054AC48/60D
BDI #
20692316
Details
1128.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G054AC48-60/p/20692316
Your Price
$ 1,128.88 / each
$ 1,129.00 / each BDIExpress
$ 1,129.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
48/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
4.2
Long Description
Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 48/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
3.25 Inch | 82.55 Millimeter
Overall Length
4.29 Inch | 108.966 Millimeter
Overall Height
5.13 Inch | 130.302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

