https://www.bdiexpress.com/medias/INDASVVALVEX-8210G088-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3MjZ8aW1hZ2UvanBlZ3xhR1l6TDJneE55OHhNRFl3TlRJNE5USXhNakU1TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09EaGZVMU5mTXpBd2VETXdNQzVxY0djfDJiMmMzMGVjZDU0OWY4MzM2OWFmNzg1NjRmMzY4NmVmZDE1OTdmODNkZWU2NTFmOTU5YmZkMDM5MTYxODVkOTM
ASCO VALVE
ASCO VALVE
8210G087AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
8210G087AC120/60 110/50D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 110/120VAC
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI; 32 To 175 Deg F; Buna-N Seal; Stainless Steel
Part #
8210G087AC120/60,110/50D
BDI #
21429962
Details
1315.3537522000001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G087AC120-60-110-50D/p/21429962
Your Price
$ 1,315.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.17
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI
Operating Pressure Range
Air - Inert Gas - Water 5 To 150 PSI | Light Oil 5 To 125 PSI
Operating Temperature Range
32 To 175 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.5
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; Air - Inert Gas - Water 150 PSI | Light Oil 125 PSI; 32 To 175 Deg F; Buna-N Seal; Stainless Steel
Overall Width
2.37 Inch | 60.198 Millimeter
Overall Length
3.54 Inch | 89.916 Millimeter
Overall Height
4.19 Inch | 106.426 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh