https://www.bdiexpress.com/medias/INDASVVALVEX-8210G089-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0MjJ8aW1hZ2UvanBlZ3xhREkzTDJnMU15OHhNRGd3TkRjMU5UTXdNRE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09EbGZVMU5mTXpBd2VETXdNQzVxY0djfDk2OWFlNjRjNGM5ZDQ5NTdmMGE2NDVmYWYzNDNiNmZlYzZkODUyM2Y3Zjg5YzE2YzQ1ZGM2MjQzNjkxOTk1MTk
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G089-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI0MjJ8aW1hZ2UvanBlZ3xhREkzTDJnMU15OHhNRGd3TkRjMU5UTXdNRE00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09EbGZVMU5mTXpBd2VETXdNQzVxY0djfDk2OWFlNjRjNGM5ZDQ5NTdmMGE2NDVmYWYzNDNiNmZlYzZkODUyM2Y3Zjg5YzE2YzQ1ZGM2MjQzNjkxOTk1MTk
ASCO VALVE
ASCO VALVE
8210G089VAC120/60
ASCO VALVE ASCO VALVE
Description
8210G089VAC120/60D SOLENOID VALVE ; 1"X1" 2NC STAINL16.1W
Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Viton Seal; Stainless Steel
Part #
8210G089VAC120/60D
BDI #
20692036
Details
2483.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G089VAC120-60/p/20692036
Your Price
$ 2,483.33 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 0 To 150 PSI | Light Oil - Water 0 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Viton
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
10.98
Long Description
Valve; 1" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Air - Inert Gas 150 PSI/Light Oil - Water 125 PSI; 32 To 180 Deg F; Viton Seal; Stainless Steel
Overall Width
3.845 Inch | 97.663 Millimeter
Overall Height
5.26 Inch | 133.604 Millimeter
Overall Length
4.255 Inch | 108.077 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

