https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg5ODl8aW1hZ2UvanBlZ3xhR1V4TDJnNU9TOHhNRGd3TkRZek9UY3lOelkwTmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwwMjM0NTgwNjljOGM0MmNkYmRlY2NmZjkwNTlmMjM2ODEwNTFmZmJiZWQwZTQxYTkwNTM0Y2MxMzAyMzdhZmI5
ASCO VALVE
ASCO VALVE
8210G093AC480/60D
ASCO VALVE ASCO VALVE
Description
8210G093AC480/60D SOL VALVE ; 2-WAY 3/8 X 5/8" NPT 2NC BR
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 480/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210G093AC480/60D
BDI #
22145880
Details
337.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G093AC480-60D/p/22145880
Your Price
$ 337.84 / each
$ 338.00 / each BDIExpress
$ 338.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
480/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Water Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.2
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 480/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
3.84 Inch | 97.536 Millimeter
Overall Width
2.29 Inch | 58.166 Millimeter
Overall Length
3.515 Inch | 89.281 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

