Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8210G095VVMAC120/50D https://www.bdiexpress.com/medias/INDASVVALVEX-8210G095-VVM-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzMzd8aW1hZ2UvanBlZ3xhRGxsTDJneFl5OHhNRGd3TkRjM01qY3dNREU1TUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd09UVmZWbFpOWDBKU1UxOHpNREI0TXpBd0xtcHdad3wwNzdiMGM1MDBiMzcwZjk5YzI0OTY5YmVlZGNmMzZiYWIyNDg0NjM1ZmI4Y2E2MWY1NWQzNTg1MTAwMjIxMDIy
27230754 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8210G095VVMAC120/50D

Description

8210G095VVMAC120/50D SOLENOID VALVE, 3/4 X 3/4 2NC BRASS 10.1/F W (SMARTCATALOG)

Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 120/50 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Rubber Seal; Brass

Part #

8210G095VVMAC120/50D

BDI #
27230754

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1132.0318 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,132.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASCO VALVE
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Rubber
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water | Medium Vacuum | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port - 2 Way; 2 Position; 120/50 VAC; Hydraulic - Pneumatic; Solenoid - Air Pilot/Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Rubber Seal; Brass

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh