https://www.bdiexpress.com/medias/INDASVVALVEX-8210P087-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwMTV8aW1hZ2UvanBlZ3xhR1kyTDJoa1l5OHhNRGd3Tnprd016VTROREk0Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBd09EZGZVMU5mTXpBd2VETXdNQzVxY0djfDIxNzQ2ZTg3NTAyMjM5N2M5ZmEzZWNjZDcxMDI0MTljMmM4OGFhODYxZmM0ODAzYWM3ZTY2YmQ5MGUxM2U0NGI
https://www.bdiexpress.com/medias/INDASVVALVEX-8210P087-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwMTV8aW1hZ2UvanBlZ3xhR1kyTDJoa1l5OHhNRGd3Tnprd016VTROREk0Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBd09EZGZVMU5mTXpBd2VETXdNQzVxY0djfDIxNzQ2ZTg3NTAyMjM5N2M5ZmEzZWNjZDcxMDI0MTljMmM4OGFhODYxZmM0ODAzYWM3ZTY2YmQ5MGUxM2U0NGI
ASCO VALVE
ASCO VALVE
8210P087NDC12-24/DC
ASCO VALVE ASCO VALVE
Description
8210P087NDC12-24/DC SOLENOID VALVE ; 1/2"X5/8" 2NC SS 1.2/HW
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
8210P087N12-24/DC
BDI #
20692650
Details
1690.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210P087NDC12-24-DC/p/20692650
Your Price
$ 1,690.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Oxygen Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Pneumatic; 12 To 24 VDC; Solenoid/Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
4.175 Inch | 106.045 Millimeter
Overall Height
4.156 Inch | 105.562 Millimeter
Overall Width
2.81 Inch | 71.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

