https://www.bdiexpress.com/medias/INDASVVALVEX-8210P087-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMjZ8aW1hZ2UvanBlZ3xhRGRqTDJnek9TOHhNRFl3TlRBek5UWTRNemczTUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBd09EZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3NmNjMmIyOTI4NGIzNjY4Yzc2MzkyYjkzYmMwZDQzOTM3ZmVlMDg4Y2UxNzhhMWRjODExNmVhMjI0ZThkZjc5
https://www.bdiexpress.com/medias/INDASVVALVEX-8210P087-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIwMjZ8aW1hZ2UvanBlZ3xhRGRqTDJnek9TOHhNRFl3TlRBek5UWTRNemczTUM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUZBd09EZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3NmNjMmIyOTI4NGIzNjY4Yzc2MzkyYjkzYmMwZDQzOTM3ZmVlMDg4Y2UxNzhhMWRjODExNmVhMjI0ZThkZjc5
ASCO VALVE
ASCO VALVE
8210P09512-24/DC
ASCO VALVE ASCO VALVE
Description
8210P09512-24/DC SOLENOID VALVE ; 3/4" FNPT 2P-2W 2POS 12-24VDC
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 12 To 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8210P09512-24/DC
BDI #
21429979
Details
478.75
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210P09512-24-DC/p/21429979
Your Price
$ 478.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.91
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
12 To 24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
5 Cv Factor | 3/4" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/4" FNPT Port; 2 Port | 2 Way; 2 Position; 12 To 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.156 Inch | 105.562 Millimeter
Overall Length
4.175 Inch | 106.045 Millimeter
Overall Width
2.81 Inch | 71.374 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

