Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8215C053AC120/60 110/50D https://www.bdiexpress.com/medias/INDASVVALVEX-8215C083-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1OTZ8aW1hZ2UvanBlZ3xhR0UwTDJnMU55OHhNRGd3TkRZNU1EQXlOalV5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPREl4TlVNd09ETmZNekF3ZURNd01DNXFjR2N8MDU2NDI4ZGEzMzc1MTFhMGFlZTY2NTJjMjE4YWVlNjY2N2ZiODk3MTIwNDkzZGI4Y2Y3ZDRkMzE4MTRlMGE1Yw
20693068 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8215C053AC120/60 110/50D

Description

8215C053AC120/60 110/50D SOL VALVE ; 1" FNPT N.O. 2P-2W 120V/60 110V/50

Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 25 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum

Part #

8215C053AC120/60,110/50D

BDI #
20693068

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1187.63 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,187.63 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
25 PSI
Operating Pressure Range
0 To 25 PSI
Operating Temperature Range
32 To 125 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
22 Cv Factor | 1-5/8" Orifice Size | Air - Fuel Gas Fluid | Normally Open | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
9.61
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 25 PSI; 32 To 125 Deg F; Buna-N Seal; Aluminum
Overall Length
5 Inch | 127 Millimeter
Overall Height
6.844 Inch | 173.838 Millimeter
Overall Width
5.385 Inch | 136.779 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh