https://www.bdiexpress.com/medias/INDASVVALVEX-8220G007-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NzZ8aW1hZ2UvanBlZ3xhREpoTDJoa05TOHhNRGd3TnpFeE1EVTJOVGt4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjd01EZGZRbEpUWHpNd01IZ3pNREF1YW5CbnwwYTAyMWU0ZTUwYTkxZmVkZWNhYThmNzRmZDJhNjcyMTM1MGY5YmUyNmFhYTdlNGU4ZTQ3N2NlZmQ5YzY1YWYy
https://www.bdiexpress.com/medias/INDASVVALVEX-8220G007-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI4NzZ8aW1hZ2UvanBlZ3xhREpoTDJoa05TOHhNRGd3TnpFeE1EVTJOVGt4T0M5SlRrUkJVMVpXUVV4V1JWaGZPREl5TUVjd01EZGZRbEpUWHpNd01IZ3pNREF1YW5CbnwwYTAyMWU0ZTUwYTkxZmVkZWNhYThmNzRmZDJhNjcyMTM1MGY5YmUyNmFhYTdlNGU4ZTQ3N2NlZmQ5YzY1YWYy
ASCO VALVE
ASCO VALVE
8220G027AC120/60 110/50
ASCO VALVE ASCO VALVE
Description
8220G027AC120/60 110/50 SOLENOID VALVE ; 1-1/4" X 1-1/8" 2NC BRS 10.1/H W WTR/STM
Valve; 1-1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 125 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 353 Deg F; EPDM Seal
Part #
8220G027AC120/60,110/50D
BDI #
20693292
Details
1681.18
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8220G027AC120-60-110-50/p/20693292
Your Price
$ 1,681.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1-1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Hot Water 150 PSI | Steam 125 PSI
Operating Pressure Range
Hot Water 5 To 150 PSI | Steam 5 To 125 PSI
Operating Temperature Range
Hot Water 32 To 210 Deg F | Steam 32 To 353 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
15 Cv Factor | 1-1/8" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
5
Long Description
Valve; 1-1/4" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; 110/50 VAC - 120/60 VAC; Solenoid - Air Pilot/Air Pilot - Spring Return; Hot Water 150 PSI/Steam 125 PSI; Hot Water 32 To 210 Deg F/Steam 32 To 353 Deg F; EPDM Seal
Overall Width
3.52 Inch | 89.408 Millimeter
Overall Height
5.995 Inch | 152.273 Millimeter
Overall Length
4.025 Inch | 102.235 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

