Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8221G007 120V https://www.bdiexpress.com/medias/INDASVVALVEX-8221G007-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwODR8aW1hZ2UvanBlZ3xhRE00TDJoaE1pOHhNRGd3TkRjNE16azNNak00TWk5SlRrUkJVMVpXUVV4V1JWaGZPREl5TVVjd01EZGZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3OTVhYmI2ZjNlNmZlOTY4OTQzNTAyOGQ4ZjE2ZWI2MjU2NTM0ZTQ1OGNmODJmYTNjZjhmMmZmZjBlZDVmY2Yw
20089446 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8221G007 120V

Description

8221G007 120V SOLENOID VALVE ; 2/2 NC 1IN 120V 10BAR

Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass

Part #

8221G007AC120/60D

BDI #
20089446

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1436.4998 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,436.50 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.086
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
120/60 VAC
Media
Hydraulic
Maximum Pressure
150 PSI
Operating Pressure Range
5 To 150 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
11.5 CV Factor | 1 Inch Orifice Size | Water Fluid | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
4.5
Long Description
Solenoid Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 120/60 VAC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; 150 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Width
3.14 Inch | 79.756 Millimeter
Overall Height
5.635 Inch | 143.129 Millimeter
Overall Length
4.04 Inch | 102.616 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh