https://www.bdiexpress.com/medias/INDASVVALVEX-8262H128-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEyNTd8aW1hZ2UvanBlZ3xhR1ZpTDJobVpTOHhNRFl3TlRFeE9UazVOVGt6TkM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtneE1qaGZRbEpUWHpNd01IZ3pNREF1YW5CbnwzMDkyZmIxZjhkZjYyNjlmYzAzYWRkMjc4YWYzOGE4NTI5MDYzZjVlYTk4YTIwN2I1MDM5YTM4MzUzN2U3NjY3
ASCO VALVE
ASCO VALVE
8262H129AC208/60
ASCO VALVE ASCO VALVE
Description
8262H129AC208/60 SOLENOID VALVE ; 1/8 X 1/8 2NO BRASS 10.1/F
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 208/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 160 PSI | Light Oil 125 PSI | Water 145 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Part #
8262H129AC208/60D
BDI #
20694264
Details
211.05536954000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H129AC208-60/p/20694264
Your Price
$ 211.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
208/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 160 PSI | Light Oil 125 PSI | Water 145 PSI
Operating Pressure Range
Air - Inert Gas 0 To 160 PSI | Light Oil 0 To 125 PSI | Water 0 To 145 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.2
Long Description
Solenoid Valve; 1/8" FNPT Port; 2 Port | 2 Way; 2 Position; 208/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 160 PSI | Light Oil 125 PSI | Water 145 PSI; -13 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.195 Inch | 81.153 Millimeter
Overall Width
2.055 Inch | 52.2 Millimeter
Overall Height
3.001 Inch | 76.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh