https://www.bdiexpress.com/medias/INDASVVALVEX-8262H128-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMzd8aW1hZ2UvanBlZ3xhR1JoTDJnNE5DOHhNRFl3TlRFME56STVNVFkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtneE1qaGZVMU5mTXpBd2VETXdNQzVxY0djfDBjMjg4NGM3OTIxOWU1NmVkMDRmYjZmZDZiMzliMzQ3MGVhODkxZjNlZWYyOWM4Njg2NDVhYzMzNzQxMzQyN2Q
ASCO VALVE
ASCO VALVE
8262H134AC48/60D
ASCO VALVE ASCO VALVE
Description
8262H134AC48/60D SOLENOID VALVE, 1/4 X 3/32 2NO SS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 48/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 275 PSI | Light Oil 180 PSI | Water 230 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
8262H134AC48/60D
BDI #
27261768
Details
904.7122430700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8262H134AC48-60D/p/27261768
Your Price
$ 904.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
48/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 275 PSI | Light Oil 180 PSI | Water 230 PSI
Operating Pressure Range
Air - Inert Gas 0 To 275 PSI | Light Oil 0 To 180 PSI | Water 0 To 230 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.21 Cv Factor | 3/32" Orifice Size | Normally Open | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port | 2 Way; 2 Position; 48/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 275 PSI | Light Oil 180 PSI | Water 230 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
3.195 Inch | 81.153 Millimeter
Overall Height
3.141 Inch | 79.781 Millimeter
Overall Width
2.055 Inch | 52.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh