Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8262H184MBAC220/60D https://www.bdiexpress.com/medias/INDASVVALVEX-8262H184-MB-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA0MTZ8aW1hZ2UvanBlZ3xhR0ZqTDJnNE5TOHhNRGd3TVRZek1UQTJPREU1TUM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtneE9EUmZUVUpmVTFOZk16QXdlRE13TUM1cWNHY3xmYTZkZDE5YzE1ZjZkYWQ1YzdmNWM3MWViMzViZDlmNDQwZGNmMzdmMzQzYzQ1NzY0NzlkZTE2YjBlOGUyOWQ1
27231850 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

8262H184MBAC220/60D

Description

8262H184MBAC220/60D SOLENOID VALVE, 1/4 X 1/8 2NC SS 10.1/F W (SMARTCATALOG)

Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 220/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 340 PSI/Light Oil 215 PSI/Water 300 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel

Part #

8262H184MBAC220/60D

BDI #
27231850

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

493.66870000000006 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 493.67 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASCO VALVE
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 340 PSI | Light Oil 215 PSI | Water 300 PSI
Operating Pressure Range
Air - Inert Gas 0 To 340 PSI | Light Oil 0 To 215 PSI | Water 0 To 300 PSI
Operating Temperature Range
-13 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Mounting Bracket | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.28
Long Description
Solenoid Valve; 1/4" FNPT Port; 2 Port - 2 Way; 2 Position; 220/60 VAC; Hydraulic - Pneumatic; Solenoid/Spring Return; Air - Inert Gas 340 PSI/Light Oil 215 PSI/Water 300 PSI; -13 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Height
3.12 Inch | 79.25 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh