https://www.bdiexpress.com/medias/INDASVVALVEX-8262H001-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxMDR8aW1hZ2UvanBlZ3xhRGcyTDJnMU9DOHhNRFl3TlRNeE1qTTBOREE1TkM5SlRrUkJVMVpXUVV4V1JWaGZPREkyTWtnd01ERmZVMU5mTXpBd2VETXdNQzVxY0djfDE0N2E1N2E0ZWM4YzAwNDBhMWFmYzc4NTRmOWQ1Nzk1ZjM5MzljNjcxN2Q0NTllN2I3Y2RjYWRiMDk5YTRhZDM
ASCO VALVE
ASCO VALVE
8263H330AC115/50D
ASCO VALVE ASCO VALVE
Description
8263H330AC115/50D VALVE UNIT ; 3/8IN X 1/8IN 2NC 115VAC 50HZ
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 185 PSI | Light Oil 90 PSI | Water 180 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Part #
8263H330AC115/50D
BDI #
21853194
Details
1030.67992638
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8263H330AC115-50D/p/21853194
Your Price
$ 1,030.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / US pound
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 185 PSI | Light Oil 90 PSI | Water 180 PSI
Operating Pressure Range
Air - Inert Gas 0 To 185 PSI | Light Oil 0 To 90 PSI | Water 0 To 180 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.35 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 3/8" FNPT Port; 2 Port | 2 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 185 PSI | Light Oil 90 PSI | Water 180 PSI; 32 To 180 Deg F; Buna-N Seal; Stainless Steel
Overall Length
2.925 Inch | 74.3 Millimeter
Overall Height
3.038 Inch | 77.165 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh