https://www.bdiexpress.com/medias/INDASVVALVEX-8300A081-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxM3xpbWFnZS9qcGVnfGFEYzNMMmhsWmk4eE1EYzJPVE0xTkRFeU9UUXpPQzlKVGtSQlUxWldRVXhXUlZoZk9ETXdNRUV3T0RGZlFsSlRYek13TUhnek1EQXVhbkJufDcxNGNhZjhhNTRkNmU2ZGJjNGQwNTgzYTcxNjhjNmQ1ZGYwNGM1NzNhZTU4ZmRhYzBmNmQ1Y2RkYTBkMTNhM2Y
https://www.bdiexpress.com/medias/INDASVVALVEX-8300A081-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxM3xpbWFnZS9qcGVnfGFEYzNMMmhsWmk4eE1EYzJPVE0xTkRFeU9UUXpPQzlKVGtSQlUxWldRVXhXUlZoZk9ETXdNRUV3T0RGZlFsSlRYek13TUhnek1EQXVhbkJufDcxNGNhZjhhNTRkNmU2ZGJjNGQwNTgzYTcxNjhjNmQ1ZGYwNGM1NzNhZTU4ZmRhYzBmNmQ1Y2RkYTBkMTNhM2Y
ASCO VALVE
ASCO VALVE
8300D058RFDC240/DCD
ASCO VALVE ASCO VALVE
Description
8300D058RFDC240/DCD SOLENOID VALVE ; 1/4"X3/16" 3NC BRASS 36.2/HW
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 240 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 125 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Part #
8300D058RFDC240/DCD
BDI #
21851232
Details
2170.21
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8300D058RFDC240-DCD/p/21851232
Your Price
$ 2,170.21 / each
$ 2,171.00 / each BDIExpress
$ 2,171.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.25
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.25 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Seat | Brass Disc | NBR Gasket | Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.75
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 240 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 125 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.991 Inch | 126.771 Millimeter
Overall Length
4.51 Inch | 114.554 Millimeter
Overall Width
2.828 Inch | 71.831 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

