https://www.bdiexpress.com/medias/INDASVVALVEX-8316G064-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Nzl8aW1hZ2UvanBlZ3xhRGMwTDJobVpDOHhNRGM1TnpjeE5qUXdOak13TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14Tmtjd05qUmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58YjAwOTU2ODljMDA1ZDEzYjcwM2U4NzBmNmEyMzA3YmUzNWQzZTJjYzA5NTY5M2EzODI0ZTRkYjllYTg5ZmQ0Nw
https://www.bdiexpress.com/medias/INDASVVALVEX-8316G064-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Nzl8aW1hZ2UvanBlZ3xhRGMwTDJobVpDOHhNRGM1TnpjeE5qUXdOak13TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE14Tmtjd05qUmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58YjAwOTU2ODljMDA1ZDEzYjcwM2U4NzBmNmEyMzA3YmUzNWQzZTJjYzA5NTY5M2EzODI0ZTRkYjllYTg5ZmQ0Nw
ASCO VALVE
ASCO VALVE
8316G024MODC240/DC
ASCO VALVE ASCO VALVE
Description
8316G024MODC240/DC SOLENOID VALVE ; 1/2"X5/8" 3NC BRASS 22.6/FW
Valve; Solenoid; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 250 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Part #
8316G024MODC240/DCD
BDI #
20696178
Details
1355.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8316G024MODC240-DC/p/20696178
Your Price
$ 1,355.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
240 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
10 To 250 PSI
Operating Temperature Range
32 To 120 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3.2 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
4.1
Long Description
Valve; Solenoid; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid - Air Pilot/Air Pilot - Spring Return; 250 PSI; 32 To 120 Deg F; Buna-N Seal; Brass
Overall Length
4.31 Inch | 109.474 Millimeter
Overall Width
2.76 Inch | 70.104 Millimeter
Overall Height
6.18 Inch | 156.972 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

