https://www.bdiexpress.com/medias/INDASVVALVEX-8316P054-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIzNDh8aW1hZ2UvanBlZ3xhRFl6TDJnNVlTOHhNRGd3TnpjMk1UWTVPRGcwTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE14TmxBd05UUmZRbEpUWHpNd01IZ3pNREF1YW5CbnwyMTE0OWJiZWU2ZjEwZDA3YmE5NTUwMzA1OGUxM2FmOTc4ZGJmNzI3YmUxNzYxYTQ4ZTA2YzZkZjEzNjI4ODNl
https://www.bdiexpress.com/medias/INDASVVALVEX-8316P054-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIzNDh8aW1hZ2UvanBlZ3xhRFl6TDJnNVlTOHhNRGd3TnpjMk1UWTVPRGcwTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE14TmxBd05UUmZRbEpUWHpNd01IZ3pNREF1YW5CbnwyMTE0OWJiZWU2ZjEwZDA3YmE5NTUwMzA1OGUxM2FmOTc4ZGJmNzI3YmUxNzYxYTQ4ZTA2YzZkZjEzNjI4ODNl
ASCO VALVE
ASCO VALVE
8316P064AC100-240
ASCO VALVE ASCO VALVE
Description
8316P064AC100-240 SOLENOID VALVE ; 1/2"X5/8" 3NC BRASS 1.5/HW
Valve; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 100 To 240 V; Solenoid; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8316P064100-240
BDI #
20696320
Details
1083.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8316P064AC100-240/p/20696320
Your Price
$ 1,083.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid
Voltage
100 To 240 V
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
10 To 250 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
3.2 Cv Factor | 5/8" Orifice Size | Air - Inert Gas - Water Fluid
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Long Description
Valve; 1/2" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 100 To 240 V; Solenoid; 250 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
4.415 Inch | 112.15 Millimeter
Overall Width
4.29 Inch | 108.966 Millimeter
Overall Height
5.228 Inch | 132.791 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

