https://www.bdiexpress.com/medias/INDASVVALVEX-8320G180-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODR8aW1hZ2UvanBlZ3xhREkyTDJobFppOHhNRFl3TlRFek5UWTVNVGd3Tmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE9EQmZRbEpUWHpNd01IZ3pNREF1YW5CbnxkYjU1NGJlZDFhYjcwODdiYTE3OTQ1NWY0NWI2OGNmOWE1ZDMwN2ZjNmJiMGFhNTkzMGI4NTI3N2NjNWE1N2Ez
ASCO VALVE
ASCO VALVE
8320G089AC120/60 110/50
ASCO VALVE ASCO VALVE
Description
8320G089AC120/60 110/50 SOLENOID VALVE ; 1/4" X 3/32" 3NC BRASS 9.1/F W
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 110 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
8320G089AC120/60,110/50D
BDI #
20697274
Details
269.94151918
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G089AC120-60-110-50/p/20697274
Your Price
$ 269.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
110 PSI
Operating Pressure Range
0 To 110 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 110 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Length
2.855 Inch | 72.517 Millimeter
Overall Width
1.69 Inch | 42.926 Millimeter
Overall Height
3.555 Inch | 90.297 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh