https://www.bdiexpress.com/medias/INDASVVALVEX-8320G172-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MTh8aW1hZ2UvanBlZ3xhRFV6TDJnellpOHhNRGd3TnpjeE5EVXhNamt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56SmZRbEpUWHpNd01IZ3pNREF1YW5CbnwxYzAxYWQ2NTI5MDk3YmUzM2EzNmZiZmVkZjY2MjZlMjA1MmRkYTkzYjk5OTM1MmM5ZTc4MjcxNGNmOWMxYmUy
https://www.bdiexpress.com/medias/INDASVVALVEX-8320G172-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4MTh8aW1hZ2UvanBlZ3xhRFV6TDJnellpOHhNRGd3TnpjeE5EVXhNamt5Tmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56SmZRbEpUWHpNd01IZ3pNREF1YW5CbnwxYzAxYWQ2NTI5MDk3YmUzM2EzNmZiZmVkZjY2MjZlMjA1MmRkYTkzYjk5OTM1MmM5ZTc4MjcxNGNmOWMxYmUy
ASCO VALVE
ASCO VALVE
8320G172DC240/DC
ASCO VALVE ASCO VALVE
Description
8320G172DC240/DC SOLENOID VALVE ; 1/4" X 1/16" 3U BRASS 11.6/F W
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid/Spring Return; 75 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Part #
8320G172DC240/DCD
BDI #
20696628
Details
312.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G172DC240-DC/p/20696628
Your Price
$ 312.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
240 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
75 PSI
Operating Pressure Range
0 To 75 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.09 Cv Factor | 1/16" Orifice Size | Universal Operation | Air - Inert Gas - Water - Light Oil Fluid | 457MM Lead Length
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.ascovalve.com
Weight / LBS
1.5
Long Description
Valve; 1/4" FNPT Port; 3 Port - 3 Way; 2 Position; Hydraulic - Pneumatic; 240 VDC; Solenoid/Spring Return; 75 PSI; 32 To 150 Deg F; Buna-N Seal; Brass
Overall Width
1.951 Inch | 49.555 Millimeter
Overall Height
3.735 Inch | 94.869 Millimeter
Overall Length
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

