https://www.bdiexpress.com/medias/INDASVVALVEX-8320G174-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyODR8aW1hZ2UvanBlZ3xhR1kyTDJnNFlTOHhNRFl3TlRrNE16ZzFPRGN4T0M5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeE56UmZRbEpUWHpNd01IZ3pNREF1YW5CbnxjOWYwYTUzMDhmZGNkNjA0Yjc3MjQ3YTEwMTNiOTEwOTljNDkxMTMzNWZhZTcxNzA4YTc0MWMwNWQ5MmFkN2Ni
ASCO VALVE
ASCO VALVE
8320G184AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
8320G184AC120/60 110/50D SOL VALVE ; 1/4" FNPT 3P-3W 2POS 110/120VAC
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Part #
8320G184AC120/60,110/50D
BDI #
20696804
Details
284.67382582
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G184AC120-60-110-50D/p/20696804
Your Price
$ 284.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
32 To 200 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.5
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; 32 To 200 Deg F; Buna-N Seal; Brass
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Height
3.735 Inch | 94.869 Millimeter
Overall Width
1.95 Inch | 49.53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh