https://www.bdiexpress.com/medias/INDASVVALVEX-8320G202-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5MDB8aW1hZ2UvanBlZ3xhRE0xTDJnMk5pOHhNRFl3TlRNeE5UUTRPVGd5TWk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TUVjeU1ESmZNekF3ZURNd01DNXFjR2N8OWJlZDdhMDY0NWNjNjNiYjlhYmM3Y2FhNTc2MzM1Y2M3Zjc5OGRmMWU3OTVkMDEwOTEwNzE3ZTUwYmRhMDMzNg
ASCO VALVE
ASCO VALVE
8320G202AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
8320G202AC120/60 110/50D SOL VALVE ; 1/4"X3/32" 3NC SS 10.1F
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; -40 To 200 Deg F; Buna-N Seal; Stainless Steel
Part #
8320G202AC120/60,110/50D
BDI #
20697026
Details
394.27227953000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8320G202AC120-60-110-50D/p/20697026
Your Price
$ 394.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Operating Temperature Range
-40 To 200 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.12 Cv Factor | 3/32" Orifice Size | Air - Light Oil - Water | Normally Closed | Ambient Temperature 0 To 52 Deg C
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.6
Long Description
Solenoid Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; 150 PSI; -40 To 200 Deg F; Buna-N Seal; Stainless Steel
Overall Length
3.125 Inch | 79.375 Millimeter
Overall Height
3.73 Inch | 94.742 Millimeter
Overall Width
1.951 Inch | 49.555 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh