https://www.bdiexpress.com/medias/INDASVVALVEX-8321G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NDF8aW1hZ2UvanBlZ3xhR1ZrTDJnMU5TOHhNRFl3TlRNeE5Ua3hOVGd3Tmk5SlRrUkJVMVpXUVV4V1JWaGZPRE15TVVjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnxiMTM3YjBjOGE1YmRjZTJlNDExZDRjZTkwYTMzYTc2YTA2ZDlmYTgzNTQ5ODhiZjNmNjQ5OTZmYmVmMWIzMTVl
ASCO VALVE
ASCO VALVE
8321G002AC120/60 110/50D
ASCO VALVE ASCO VALVE
Description
8321G002AC120/60 110/50D SOLENOID VALVE ; 3/8" FNPT 3P-3W 2POS 110/120VAC
Pilot Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8321G002AC120/60,110/50D
BDI #
21430132
Details
888.3430134700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8321G002AC120-60-110-50D/p/21430132
Your Price
$ 888.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.95
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
200 PSI
Operating Pressure Range
10 To 200 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.8 - 1.2 Cv Factor | 9/32 Inch Pressure Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | 11/32 Inch Exhaust Orifice Size | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2
Long Description
Pilot Valve; 3/8" FNPT Port; 3 Port | 3 Way; 2 Position; 110/50 VAC | 120/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 200 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Length
3.12 Inch | 79.25 Millimeter
Overall Width
2.905 Inch | 73.787 Millimeter
Overall Height
3.85 Inch | 97.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh