https://www.bdiexpress.com/medias/INDASVVALVEX-8342G722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTR8aW1hZ2UvanBlZ3xhREJqTDJnd1pDOHhNRFl3TkRJeU1qQTFORFF6TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjM01qSmZNekF3ZURNd01DNXFjR2N8ZjQ1OGExZmNiY2MxYjJiYjFlZGFlMzg5MTM3YjRhNDA4ZWNhNDVjNzllZWQ4OTE4OWEyYTNlOWE5Y2E2M2NmMQ
https://www.bdiexpress.com/medias/INDASVVALVEX-8342G722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwOTR8aW1hZ2UvanBlZ3xhREJqTDJnd1pDOHhNRFl3TkRJeU1qQTFORFF6TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjM01qSmZNekF3ZURNd01DNXFjR2N8ZjQ1OGExZmNiY2MxYjJiYjFlZGFlMzg5MTM3YjRhNDA4ZWNhNDVjNzllZWQ4OTE4OWEyYTNlOWE5Y2E2M2NmMQ
ASCO VALVE
ASCO VALVE
8342G720AC115/50D
ASCO VALVE ASCO VALVE
Description
8342G720AC115/50D SOLENOID VALVE ; 1/4" FNPT 4P-4W 2POS 115/50VAC
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Solenoid Return; 125 PSI; 32 To 160 Deg F; Buna-N Seal; Stainless Steel
Part #
8342G720AC115/50D
BDI #
21565508
Details
3260.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8342G720AC115-50D/p/21565508
Your Price
$ 3,260.98 / each
$ 3,261.00 / each BDIExpress
$ 3,261.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
2.27
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Solenoid Return
Voltage
115/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
0 To 125 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Buna-N
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Solenoid Valve; 1/4" FNPT Port; 4 Port | 4 Way; 2 Position; 115/50 VAC; Hydraulic | Pneumatic; Solenoid | Solenoid Return; 125 PSI; 32 To 160 Deg F; Buna-N Seal; Stainless Steel
Overall Width
2.59 Inch | 65.786 Millimeter
Overall Length
3.325 Inch | 84.455 Millimeter
Overall Height
6.61 Inch | 167.894 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

