https://www.bdiexpress.com/medias/INDASVVALVEX-8344G044-MO-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg2Mjd8aW1hZ2UvanBlZ3xhRFU1TDJneE1TOHhNRFl3TlRNeE5qZzVPRGcwTmk5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd05EUmZUVTlmUWxKVFh6TXdNSGd6TURBdWFuQm58ZGE5MzdjMDhhOGFhZTdkNTEwMDAxM2NjZWNiNDg4ZjU5YjE5MDAwYmY3MGZjNTEzZTY2MTE1ZmIyZDJlNGY4Ng
ASCO VALVE
ASCO VALVE
8344G050MOAC100/60D
ASCO VALVE ASCO VALVE
Description
8344G050MOAC100/60D SOLENOID VALVE, 3/8 X 3/8 4 BRASS 10.1/F W (SMARTCATALOG)
Poppet Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 100/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; Air - Inert Gas - Water 300 PSI | Light Oil 200 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Part #
8344G050MOAC100/60D
BDI #
27207176
Details
2964.4459421
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8344G050MOAC100-60D/p/27207176
Your Price
$ 2,964.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Voltage
100/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas - Water 300 PSI | Light Oil 200 PSI
Operating Pressure Range
Air - Inert Gas - Water 10 To 300 PSI | Light Oil 25 To 200 PSI
Operating Temperature Range
0 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
7.7
Long Description
Poppet Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 100/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot Return; Air - Inert Gas - Water 300 PSI | Light Oil 200 PSI; 0 To 180 Deg F; Buna-N Seal; Brass
Overall Width
4.395 Inch | 111.633 Millimeter
Overall Length
6.06 Inch | 153.924 Millimeter
Overall Height
5.599 Inch | 142.215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh