https://www.bdiexpress.com/medias/INDASVVALVEX-8344G000-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1OTJ8aW1hZ2UvanBlZ3xhREZpTDJnd05pOHhNRFl3TlRNeE5qVXdOVFl6TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTkVjd01EQmZRbEpUWHpNd01IZ3pNREF1YW5Cbnw3ZjZlYWZmNGE2MDM4MDAzMTI0MWM4ZmY2YjZhZTZmN2ExZjcwNjU2NDdkOTcyMDk0MDA1OTY4NTk3Y2Y1NTZk
ASCO VALVE
ASCO VALVE
8344G074AC12/60
ASCO VALVE ASCO VALVE
Description
8344G074AC12/60 SOLENOID VALVE ; 1/2 X 3/8 4 BRASS 10.1/F
Poppet Valve; 1/2" FNPT Port; 4 Port | 4 Way; 2 Position; 12/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Part #
8344G074AC12/60D
BDI #
20697646
Details
2049.91216127
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8344G074AC12-60/p/20697646
Your Price
$ 2,049.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
12/60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI
Operating Pressure Range
Air - Inert Gas 10 To 150 PSI | Light Oil 25 To 125 PSI | Water 10 To 125 PSI
Operating Temperature Range
32 To 180 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
1.4 - 2.2 Cv Factor | 3/8" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
9.6
Long Description
Poppet Valve; 1/2" FNPT Port; 4 Port | 4 Way; 2 Position; 12/60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Air Pilot Return; Air - Inert Gas 150 PSI | Light Oil - Water 125 PSI; 32 To 180 Deg F; Buna-N Seal; Brass
Overall Height
4.062 Inch | 103.175 Millimeter
Overall Width
3.88 Inch | 98.552 Millimeter
Overall Length
6.06 Inch | 153.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh