Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

83B-145-24 https://www.bdiexpress.com/medias/INDAOPVALVEX-83B100-P-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFEVmlMMmc1TVM4eE1EazBPVEkxT0Rjd05qazNOQzlKVGtSQlQxQldRVXhXUlZoZk9ETkNNVEF3WDFCZk16QXdlRE13TUM1cWNHY3xhNDQyY2NhZDYzMzdlZDQ5ODE0NDQ4OGJjOTJkN2VkZjI4MTNkZjc1MzQ1NWY5MzhiOGUzMTRhNjY4ODQ2ZTU1
27897991 Hydraulic and Pneumatic Valves 

APOLLO VALVES APOLLO VALVES

83B-145-24

Description

83B-145-24 BALL VALVE ; CS FIRE SAFE MODEL 83B14524

Ball Valve; 1" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 250 PSI; PTFE; Carbon Steel

Part #

83B-145-24

BDI #
27897991

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

596.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 596.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONBRACO IND WWW.APOLLOVALVES.COM
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
2.583
EAN
0670750060618
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
250 PSI
Operating Pressure Range
0 To 250 PSI
Seal Type
PTFE
Body Material
Carbon Steel
Inch - Metric
Inch
Other Features
3 Piece | Full Port
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Weight / LBS
5.7
Long Description
Ball Valve; 1" FNPT; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 250 PSI; PTFE; Carbon Steel
Overall Height
6.14 Inch | 155.956 Millimeter
Overall Width
2.67 Inch | 67.818 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh