Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

943-206 https://www.bdiexpress.com/medias/INDMDAVALVEX-943-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODN8aW1hZ2UvanBlZ3xhREEzTDJoaE5TOHhNRFl3TlRrM016Z3pNVGN4TUM5SlRrUk5SRUZXUVV4V1JWaGZPVFF6WDBKU1UxOHpNREI0TXpBd0xtcHdad3xhYTNmY2E4YWIwYTdiMzQyY2Q2ZWRkZjcxMzI5OGUzMjhkYmM4ODZiNTc0ZmVlZmFjMjNjYTk2NDRjMDM5Y2M0
24873806 Hydraulic and Pneumatic Valves 

MIDLAND METAL MIDLAND METAL

943-206

Description

943-206 BALL VALVE ; 1 1/2 CSA FULL PORT BRASS

Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Hand Lever; WOG 600 PSI/WSP 150 PSI; -40 To 248 Deg F; Teflon Seal; Brass

Part #

943206

BDI #
24873806

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

108.54 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 108.54 / each BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
MIDLAND INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1-1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
WOG 600 PSI | WSP 150 PSI
Operating Pressure Range
WOG 0 To 600 PSI | WSP 0 To 150 PSI
Operating Temperature Range
-40 To 248 Deg F
Seal Type
Teflon
Body Material
Brass
Inch - Metric
Inch
Other Features
Solid Chrome Plated | Yellow Vinyl Insulator On Handle
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://midlandindustries.com
Weight / LBS
2.6
Long Description
Valve; 1-1/2" FNPT Port; 2 Port - 2 Way; 2 Position; Hydraulic - Pneumatic; Hand Lever; WOG 600 PSI/WSP 150 PSI; -40 To 248 Deg F; Teflon Seal; Brass
Overall Length
6.57 Inch | 166.878 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh