SMC
SMC
AKH07B-N01S
SMC SMC
Description
AKH07B-N01S
Check Valve; 1/8" Tubing OD | 1/8" MNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Part #
AKH07B-N01S
BDI #
17849814
Details
17.51
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/AKH07B-N01S/p/17849814
Your Price
$ 17.51 / each
$ 18.00 / each BDIExpress
$ 18.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141603
Weight / Kilogram
0.011
Product Group - BDI
F02352
Valve Type
Check
Port Type
1/8" Tubing OD | 1/8" MNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
1 Position
Actuation
Not Available
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
-15 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
6.5 Cv Factor | Air Fluid | Male Connector | With Sealant
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.30.90.00
Noun
Valve
Keyword String
Check
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.02425
Long Description
Check Valve; 1/8" Tubing OD | 1/8" MNPT Port; 2 Port | 2 Way; 1 Position; Pneumatic; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Width
0.437 Inch | 11.11 Millimeter
Overall Height
0.437 Inch | 11.11 Millimeter
Overall Length
1.059 Inch | 26.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


