https://www.bdiexpress.com/medias/INDAOPVALVEX-87A-200-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwMnxpbWFnZS9qcGVnfGFHUTBMMmc1WlM4eE1EazBPVEkyTVRrMU1UQXdOaTlKVGtSQlQxQldRVXhXUlZoZk9EZEJYekl3TUY4d01WOHpNREI0TXpBd0xtcHdad3wzMDE2NzM2MjgxNmJhZGIyZGQ4YjY1ZGIxOTE1ZjVjODkyMzM3MDU1YWI3MWI1ZjRiMzdlMmI3YzNhMGRmYTQ2
https://www.bdiexpress.com/medias/INDAOPVALVEX-87A-200-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkwMnxpbWFnZS9qcGVnfGFHUTBMMmc1WlM4eE1EazBPVEkyTVRrMU1UQXdOaTlKVGtSQlQxQldRVXhXUlZoZk9EZEJYekl3TUY4d01WOHpNREI0TXpBd0xtcHdad3wzMDE2NzM2MjgxNmJhZGIyZGQ4YjY1ZGIxOTE1ZjVjODkyMzM3MDU1YWI3MWI1ZjRiMzdlMmI3YzNhMGRmYTQ2
APOLLO VALVES
APOLLO VALVES
APO87A-205-01
APOLLO VALVES APOLLO VALVES
Description
APO87A-205-01 BALL VALVE ; TYPE INLINE MATERIAL STAINLESS STEEL
Ball Valve; 1" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; PTFE; Stainless Steel
Part #
APO87A-205-01
BDI #
27897863
Details
997.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/APO87A-205-01/p/27897863
Your Price
$ 997.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
3.171
EAN
0670750885006
Product Group - BDI
F02352
Valve Type
Ball
Port Type
1" Flange
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Hand Lever
Voltage
Not Applicable
Media
Hydraulic | Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
0 To 150 PSI
Seal Type
PTFE
Body Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://aalberts-ips.us
Weight / LBS
7
Long Description
Ball Valve; 1" Flange; 2 Port - 2 Way; 2 Position; Hand Lever; Hydraulic - Pneumatic; 150 PSI; PTFE; Stainless Steel
Overall Length
8.85 Inch | 224.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


