Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ASN2-M5 https://www.bdiexpress.com/medias/INDSMCVALVEX-ASN2-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNjR8aW1hZ2UvanBlZ3xhRFUzTDJneU1DOHhNRFl3TlRNMU9EYzNOak0xTUM5SlRrUlRUVU5XUVV4V1JWaGZRVk5PTWw5Q1VsTmZNekF3ZURNd01DNXFjR2N8NDE1ZjI1NDg5NTllNTE1OWI2MTNhZjgyODgyNzE2ZTlkMDBhM2Y2ZTk2MjcxZjBmMzA0OGFlZGU2OWI5OWQxMg
17830915 Hydraulic and Pneumatic Valves 

SMC SMC

ASN2-M5

Description

ASN2-M5 METERING VALVE ; 1 PORT 1 WAY/1 POSITION

Needle Valve; M5 Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass

Part #

ASN2-M5

BDI #
17830915

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6.24 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6.24 / each BDIExpress
QTY

Inventory

Total: 3

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40141602
Weight / Kilogram
0.007
Product Group - BDI
F02352
Valve Type
Needle
Port Type
M5
Number of Ports/Way
1 Port | 1 Way
Number of Positions
1 Position
Actuation
Manual
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Metric
Other Features
Air Fluid | With Silencer
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Needle
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.01569
Long Description
Needle Valve; M5 Port; 1 Port | 1 Way; 1 Position; Pneumatic; Manual; 145 PSI; 23 To 140 Deg F; Buna-N Seal; Brass
Overall Length
0.917 Inch | 23.3 Millimeter
Overall Width
0.394 Inch | 10 Millimeter
Overall Height
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh