25178250
液压和气动阀门
DIXON VALVE
DIXON VALVE
B5107E300CC
DIXON VALVE DIXON VALVE
描述
DIXON VALVE B5107E300CC
Butterfly Valve; 3" Inlet/Outlet Port; 13 Position Trigger Handle Operated; 0.4INHG at 68 Degree F Vacuum Pressure; 316L Stainless Steel Body; EPDM Seat; Clamp End; 110PSI Maximum Operating Pressure; 2 Piece; 15 to 200 Degree F Operating Temperature
制造商部件号
B5107E300CC
BDI部件号
25178250
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/B5107E300CC/p/25178250
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.741
Product Group - BDI
F02352
名称
Valve
关键字串
Butterfly
重量/磅
6.05
产品明细
Butterfly Valve
产品规格
3" Inlet/Outlet Port; 13 Position Trigger Handle Operated; 0.4INHG at 68 Degree F Vacuum Pressure; 316L Stainless Steel Body; EPDM Seat; Clamp End; 110PSI Maximum Operating Pressure; 2 Piece; 15 to 200 Degree F Operating Temperature
详细描述
Butterfly Valve; 3" Inlet/Outlet Port; 13 Position Trigger Handle Operated; 0.4INHG at 68 Degree F Vacuum Pressure; 316L Stainless Steel Body; EPDM Seat; Clamp End; 110PSI Maximum Operating Pressure; 2 Piece; 15 to 200 Degree F Operating Temperature