Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg B5107E400CC
25178254 Hydraulic and Pneumatic Valves 

DIXON VALVE DIXON VALVE

B5107E400CC

Description

B5107E400CC BUTTERFLY VALVE ; 4IN 3/BOX

Butterfly Valve; 4" Inlet/Outlet Port; 13 Position Trigger Handle Operated; 0.4INHG at 68 Degree F Vacuum Pressure; 316L Stainless Steel Body; EPDM Seat; Clamp End; 85PSI Maximum Operating Pressure; 2 Piece; 15 to 200 Degree F Operating Temperature

Part #

B5107E400CC

BDI #
25178254

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1176.1076083 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,176.11 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
4.824
Product Group - BDI
F02352
Harmonized Tariff Code
8481.40.00.00
Noun
Valve
Keyword String
Butterfly
Manufacturer URL
Weight / LBS
10.65
Product Detail
Butterfly Valve
Product Specification
4" Inlet/Outlet Port; 13 Position Trigger Handle Operated; 0.4INHG at 68 Degree F Vacuum Pressure; 316L Stainless Steel Body; EPDM Seat; Clamp End; 85PSI Maximum Operating Pressure; 2 Piece; 15 to 200 Degree F Operating Temperature
Long Description
Butterfly Valve; 4" Inlet/Outlet Port; 13 Position Trigger Handle Operated; 0.4INHG at 68 Degree F Vacuum Pressure; 316L Stainless Steel Body; EPDM Seat; Clamp End; 85PSI Maximum Operating Pressure; 2 Piece; 15 to 200 Degree F Operating Temperature