https://www.bdiexpress.com/medias/INDXXXXXXXXX-26962622-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzZ8aW1hZ2UvanBlZ3xhR1kwTDJoaU15OHhNRE0zTXpVME1qYzNNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalk1TmpJMk1qSmZNekF3ZURNd01DNXFjR2N8ZmRlY2ZiZjI1NjFkNDUxNDFkODVlNWRmYzRhZTBkMGI4NTc4ODg1M2JlNjQ4ZDE1YmYzMTdiNWY3YjA3ZDlhMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26962622-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzZ8aW1hZ2UvanBlZ3xhR1kwTDJoaU15OHhNRE0zTXpVME1qYzNNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalk1TmpJMk1qSmZNekF3ZURNd01DNXFjR2N8ZmRlY2ZiZjI1NjFkNDUxNDFkODVlNWRmYzRhZTBkMGI4NTc4ODg1M2JlNjQ4ZDE1YmYzMTdiNWY3YjA3ZDlhMg
LEGRIS
LEGRIS
BVG4-3/4LOCK
LEGRIS LEGRIS
Description
BVG4-3/4LOCK BALL VALVE ; METRIC
Ball Valve; 2 Port; 2 Way; 2 Position; 3/4" Female BSPP Long Port Size; Locking Mechanism; Inline Mounting; Nickel Plated Brass Body; Chrome Plated Brass Ball; Steel Lever Handle; PTFE Seat/Seal; 435PSI Maximum Operating Pressure; -4 to 266 Degree F Operating Temperature
Part #
BVG4-3/4LOCK
BDI #
26962636
Details
107.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/BVG4-3-4LOCK/p/26962636
Your Price
$ 107.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141607
Weight / Kilogram
0.562
Product Group - BDI
F02352
Harmonized Tariff Code
8481.80.30.70
Noun
Valve
Keyword String
Ball
Manufacturer URL
https://promo.parker.com
Product Detail
Ball Valve
Product Specification
2 Port; 2 Way; 2 Position; 3/4" Female BSPP Long Port Size; Locking Mechanism; Inline Mounting; Nickel Plated Brass Body; Chrome Plated Brass Ball; Steel Lever Handle; PTFE Seat/Seal; 435PSI Maximum Operating Pressure; -4 to 266 Degree F Operating Temperature
Long Description
Ball Valve; 2 Port; 2 Way; 2 Position; 3/4" Female BSPP Long Port Size; Locking Mechanism; Inline Mounting; Nickel Plated Brass Body; Chrome Plated Brass Ball; Steel Lever Handle; PTFE Seat/Seal; 435PSI Maximum Operating Pressure; -4 to 266 Degree F Operating Temperature

